Beli linear bushing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DAYTON Bushing (Busing/Bos)atribut:
- UNSPSC: 31160000
- TRUSCO Bushing (Busing/Bos)atribut:
- Fluid Temperature (°C): -20 to 100
- Fluid Used: Water/air/oil
- Material: Brass (plated)
- Maximum Working Pressure (MPa): 3.5
- Non Brand Bushing with Oilless Flangeatribut:
- Shape: Bushing with flange
- 555 (SANKEI Industry) Ball Joint (Engsel Bola Suspensi)Deskripsi:- This product is an important safety part, so be sure to outsource the replacement work to a certified maintenance company. If you replace it by yourself, you will be responsible for it and we will not be able to compensate you.
- Eins Bushing (Busing/Bos)atribut:
- Material: Super duralumin
- Oiles Corporation Drymet Lf Bushatribut:
- Outer Diameter Tolerance (mm): +0.025to+0.055
- Outer Diameter d (mm): 10
- Lubrication method: No lubrication
- Length Tolerance (mm): 0 to -0.3
- Maximum Allowable Speed V (m/s[m/minute]): 0.65 [39]
- Operating Temperature Range (°C): -200 to +280
- Thickness Tolerance (mm): 0 to -0.025
- OILES Drymet Lf FlangeDeskripsi:It can be used without lubrication, is thin and lightweight, and can be made compact. Stable low coefficient of friction under high load and low speed conditions and excellent wear resistance. When lubricating oil is used in combination, it can be used with a high PV value even in the medium to high speed range. It can be used in a wide temperature range from low to high temperature and has excellent chemical resistance. Excellent dimensional stability, mechanical strength, and thermal conductivity. Applications that require wear under high load conditions, hydraulic equipment, automotive parts, OA equipment.atribut:
- Operating Temperature Range: -200 to 280 ° C
- Inner Diameter (mm): 8
- Flange Diameter (mm): 15
- Outer Diameter (mm): 10.0
- Length (mm): 6
- DAIDO METAL DU Bushing A True Oilless Bearing with Extended DurabilityDeskripsi:DU BUSHING / MB DUDU-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0mm Up to 160.0 x 100.0mmPart Number : MB 0303 DU - MB 160100 DUUnit : Piece
- DAYTON Shaft Bushing (Aksesori)atribut:
- UNSPSC: 31160000
- BOTH-WELL Bushingatribut:
- Capacity (lbs): 3000
- Connection: NPT (Thread)
- HSA Mild Steel Flange Nut/Mur Flangeatribut:
- Material: Mild Steel
- Finishing: YZP (Yellow Zinc Plated)
- RULAND MANUFACTURING Two-Piece Shaft CollarDeskripsi:Steel shaft collars feature high strength, machinability, and resistance to heat and impacts.atribut:
- UNSPSC: 31162811
- Bore Type: Round
- Collar Construction: 2-Piece
- Included Screws: (2) Hex Socket Cap Screw
- Screw Material: Alloy Steel
- Screw Material Finish: Black Oxide
- Shaft Locking Type: Clamp On
- PAMY Cylinder Pneumatic MSDA Type (Silinder Pneumatik)atribut:
- Series Type: Compact Cylinder (Double Acting)
- Acting Type: Double Acting
- Working Medium: Air (to be filtered by 40μm filter element)
- Operating Pressure Range (MPa): 0.1 to 1.0 (15-145psi/1.0-10.0bar/1-10kgf/cm²)
- Cushion Type: Bumper
- Proof Pressure (MPa): 1.5 (215psi, 15bar)
- Speed Range (mm/s): 30-500
- Stroke Tolerance Range: 0-±1.0
- Working Temperature Range (°C): -5 to 60 (Unfreeze)
- Non Brand Stainless Steel V-Lock Bushing (Bushing Pengunci)atribut:
- Class: #150
- Connection: BSPT Screw End
- Material: Stainless Steel 304
- Thread Type: Inside : Male Thread; Outside : Female Thread
Daftar Harga linear bushing Terbaru October 2026
| SMC MGP Series Compact Guide Cylinder (Silinder Pneumatik / Silinder Kompak) | Rp149.900 |
| THK Linear Bushing Circular Flanged Model | Rp189.900 |
| IKO Linear Bushing | Rp119.900 |
| ASB Linear Bushing Bearing | Rp12.900 |
| DAYTON Bushing (Busing/Bos) | Rp18.900 |
| TRUSCO Bushing (Busing/Bos) | Rp26.900 |
| Non Brand Bushing with Oilless Flange | Rp129.900 |
| 555 (SANKEI Industry) Ball Joint (Engsel Bola Suspensi) | Rp479.900 |
| Eins Bushing (Busing/Bos) | Rp88.900 |
| Oiles Corporation Drymet Lf Bush | Rp24.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/6jP102078235-2.jpg)



/jaP111569694-1.jpg)
/aaP105495370-1.jpg)

%20Ball%20Joint%20(Engsel%20Bola%20Suspensi)/4eP110338158-1.jpg)
/ilP111239669-1.jpg)



/cdP111668445-1.jpg)




/19P110021045-1.jpg)

%20Mekanik%20untuk%20Pipa%20Stainless%20Steel/Non%20Brand%20Stainless%20Steel%20V-Lock%20Bushing%20(Bushing%20Pengunci)/3bP111116119-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)